Beli pipa elbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp479.900

    INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.
    atribut:
    • UNSPSC: 39121711
    • Adhesive Lined: No
    • Shrink Ratio: 2:1
    • Tubing Wall Type: Thin Wall
  2. Riser Elbow 45° SCH-40 A234 WPB B16.9 (Sambungan Siku)
    Mulai

    Rp7.900

    Riser Elbow 45° SCH-40 A234 WPB B16.9 (Sambungan Siku)
    atribut:
    • Material: A234 WPB
    • Standard: B 16.9
    • Thickness: SCH-40
  3. Vinilon Sambungan Pipa PVC Elbow
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    Vinilon Sambungan Pipa PVC Elbow
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  4. Riser Elbow 90° SCH-40 A234 WPB B16.9 (Sambungan Siku)
    Mulai

    Rp11.900

    Riser Elbow 90° SCH-40 A234 WPB B16.9 (Sambungan Siku)
    atribut:
    • Material: A234 WPB
    • Standard: B 16.9
    • Thickness: SCH-40
  5. G Iron Pipe Fittings Knee 90°
    Mulai

    Rp9.900

    G Iron Pipe Fittings Knee 90°
    atribut:
    • Material: Iron
  6. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  7. VINYLGUARD Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp929.900

    VINYLGUARD Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Chemical-resistant PVC heat shrink tubing can withstand chemicals, oils, fungus, and moisture, so it can be used across automotive, electronic, electrical, and mechanical applications. It has a thicker wall than standard heat shrink tubing, making it stronger. It typically covers PVC jacketed wire and cable and electrical components and shrinks with heat to insulate, bundle, and protect them.
    atribut:
    • UNSPSC: 39121711
    • Adhesive Lined: No
    • Dielectric Strength (V): 600
    • Flame retardant: No
    • Material: PVC
    • Maximum Temperature Rating (°F): 221
    • Minimum Shrink Temperature (°F): 212
    • Minimum Temperature Rating (°F): -4
    • Shrink Ratio: 2:1
    • Shrink Tubing Properties: UV Light Resistant
    • Standards: RoHS
    • Temperature Range (°F): -4 to 221
    • Tubing Wall Type: Thin Wall
  8. Riser Tee SCH-40 A234 WPB B16.9 (Sambungan Pipa T)
    Mulai

    Rp34.900

    Riser Tee SCH-40 A234 WPB B16.9 (Sambungan Pipa T)
    atribut:
    • Material: A234 WPB
    • Standard: B 16.9
    • Thickness: SCH-40
  9. G Iron Pipe Fittings Sock
    Mulai

    Rp8.900

    G Iron Pipe Fittings Sock
    atribut:
    • Material: Iron
  10. G Iron Pipe Fittings Tee
    Mulai

    Rp11.900

    G Iron Pipe Fittings Tee
    atribut:
    • Material: Iron
  11. TSP Iron Pipe Fittings Nipple (Nipel Reduksi Besi)
    Mulai

    Rp12.900

  12. Non Brand Food & Beverage Silicone Tubing (Selang)
    Mulai

    Rp109.900

    Non Brand Food & Beverage Silicone Tubing (Selang)
    Deskripsi:
    Soft silicone tubing offers maximum flexibility. This food-grade tubing meets strict requirements to be considered safe for food and beverage processing.
    atribut:
    • Material: Silicone
    • Resistance Properties: High Temperature Resistant
  13. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  14. TSP Iron Pipe Fittings Socket (Soket Pipa Besi)
    Mulai

    Rp9.900

  15. TSP Screw Fitting Double Nipple Galvanized
    Mulai

    Rp10.900

    TSP Screw Fitting Double Nipple Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  16. Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)
    Mulai

    Rp16.900

    Non Brand Stainless Steel Female Elbow (Siku Drat Dalam)
    atribut:
    • For Pressure (psi): 3000
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
Daftar Harga pipa elbow Terbaru October 2026
TSP Iron Pipe Fittings Elbow 90° (Sambungan Pipa Siku Besi)Rp11.900
INSULTAB Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Rp479.900
Riser Elbow 45° SCH-40 A234 WPB B16.9 (Sambungan Siku)Rp7.900
Vinilon Sambungan Pipa PVC ElbowRp1.900
Riser Elbow 90° SCH-40 A234 WPB B16.9 (Sambungan Siku)Rp11.900
G Iron Pipe Fittings Knee 90°Rp9.900
Riken FCMB Galvanized Fitting Elbow (Sambungan)Rp20.900
RUCIKA Sambungan Pipa PVC ElbowRp6.900
VINYLGUARD Heat Shrink Cable Sleeve All Purpose (Selongsong Bakar/Selongsong Susut Panas)Rp929.900
TSP Iron Pipe Fittings Equal Tee (Sambungan Pipa Tee Besi)Rp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait